Wallpack, LED, 35W, 120V, Bronze

Item #: 337703

Cat #: OLAW2353K120PEBZM2

UPC: 784231606162

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 35W, 120V, Color Temperature: 5300K, Color: Bronze

Overview

LED Wallpack, 35W, 120V, Color Temperature: 5300K, Color: Bronze
Provides maintenance-free general illumination for outdoor use in residential and commercial applications such as retail, education, multi-unit housing and storage. Ideal for lighting building facades, parking areas, walkways, garages, loading areas and any other outdoor space requiring reliable safety and security.
Also known as: 784231606162, OLAW2353K120PEBZM2, starship , starship enterprise

Specifications

Wattage: 35
Type: Wallpack
Volts AC: 120
Color Temperature: 5300 (Bright White)
Color: Bronze
Light Technology: LED
Wattage: 35
Volts AC: 120
Color: Bronze
Type: Wallpack
Color Temperature: 5300 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)