Fish Tape with Winder Case, 200'

Item #: 3377

Cat #: FTSS438-200

UPC: 783310127123

Sign In or Register to view pricing and more.
Documents & Guides
200' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 7 lbs, Material: Stainless Steel

Overview

200' Fish Tape with 12" Winder Case, MagnumPro, Diameter: 1/8", Maximum Design Strength: 400 lbs, Weight: 7 lbs, Material: Stainless Steel
Corrosion free stainless steel tape for maximum life Fish further and faster with Speed Flex leader Advanced comfort handle grip reduces fatigue Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly Rugged case design improves drop impact capability Flared case with Grip Ridges for no slip handling Replacement Speed Flex leader
Also known as: 783310127123, FTSS438-200, fishtape

Specifications

Material: Stainless Steel
Diameter: 1/8 in
Length: 200 ft
Type: Fish Tape
Material: Stainless Steel
Length: 200 ft
Diameter: 1/8 in
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)