HCF ALUM 12/3-STRD 1000FT REEL

Item #: 337627

Cat #: ACHCFAL123STR1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HCF ALUM 12/3-STRD 1000FT REEL

Overview

HCF ALUM 12/3-STRD 1000FT REEL
Also known as: ACHCFAL123STR1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 3
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)