10250T, Heavy-Duty Indicator Light, Amber

Item #: 337618

Cat #: 10250T197LAP24

UPC: 782114710838

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Watertight And Oiltight Indicator Light, Standard Actuator, LED, Full Voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 24 Vac/dc

Overview

Heavy-Duty Watertight And Oiltight Indicator Light, Standard Actuator, LED, Full Voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 24 Vac/dc
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114710838, 10250T197LAP24

Specifications

Color: Amber
Volts AC Control: 24
Material: Plastic
Color: Amber
Material: Plastic
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)