Assembled, 30.5 Mm Pushbutton

Item #: 337616

Cat #: 10250T397LAD24-1

UPC: 782114753699

Sign In or Register to view pricing and more.
Documents & Guides
Assembled, 30.5 Mm Pushbutton, Chrome Bezel, Illuminated, Amber Plastic Extended Operator With Momentary Action, LED, Full Voltage Light Unit, 1NC-1NO Contacts

Overview

Assembled, 30.5 Mm Pushbutton, Chrome Bezel, Illuminated, Amber Plastic Extended Operator With Momentary Action, LED, Full Voltage Light Unit, 1NC-1NO Contacts
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782114753699, 10250T397LAD24-1

Specifications

Type: Heavy-Duty
Length: 5.500 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 5.500 in

Customer Reviews

No reviews for this product
(0)