30.5mm, Heavy-Duty, Assembled Push-Pull Unit

Item #: 337613

Cat #: 10250T597LRD24-1X

UPC: 782114713372

Sign In or Register to view pricing and more.
Documents & Guides
30.5mm, Heavy-Duty, Assembled Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40mm, Illuminated, 24 VAC/VDC, 1 No, 1 Nc

Overview

30.5mm, Heavy-Duty, Assembled Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40mm, Illuminated, 24 VAC/VDC, 1 No, 1 Nc
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application
Also known as: 782114713372, 10250T597LRD24-1X

Specifications

Volts DC: 24
Size: 40 mm
Material: Plastic
Type: Illuminated, Pushbutton
Volts AC: 24
Volts DC: 24
Material: Plastic
Volts AC: 24
Size: 40 mm
Type: Illuminated, Pushbutton

Customer Reviews

No reviews for this product
(0)