Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 8 x 10 x 6"

Item #: 337602

Cat #: XCE-081006-N4

UPC: 781063900659

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 8 x 10 x 6 Inch, Material: Steel

Overview

Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 8 x 10 x 6 Inch, Material: Steel
Also known as: 781063900659, XCE-081006-N4

Specifications

Size: 8 x 10 x 6 in
Material: Steel
IP/NEMA Rating: NEMA 4
Size: 8 x 10 x 6 in
IP/NEMA Rating: NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)