LED Module, 6", 10-1/2W, GU24 Base

Item #: 337567

Cat #: LR6C-GU24

UPC: 813959010033

Sign In or Register to view pricing and more.
***OBSOLETE - USE189471*** 6" LED Module, Line Voltage: 120V , Watts: 12, Lumens: 650, Color Temperature: 3500K, GU24 Base. *** Discontinued ***

Overview

***OBSOLETE - USE189471*** 6" LED Module, Line Voltage: 120V , Watts: 12, Lumens: 650, Color Temperature: 3500K, GU24 Base. *** Discontinued ***
Also known as: 813959010033, LR6C-GU24

Specifications

Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Wattage: 12
Color: White
Color Temperature: 3500 (Neutral White)
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)