HDPE Flexible Raceway, 4", 1000' Reel

Item #: 337545

Cat #: U16C9N1ENNA1000

UPC: 034481182337

Sign In or Register to view pricing and more.
Documents & Guides
HDPE Flexible Raceway, 4", 1000' Reel

Overview

HDPE Flexible Raceway, 4", 1000' Reel
Also known as: 034481182337, U16C9N1ENNA1000

Specifications

Length: 1000 ft, Cut to Length
Diameter: 4 in
Color: Yellow
Length: 1000 ft, Cut to Length
Color: Yellow
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)