Antenna Jumper, LMR-400, N Plug to N Plug, 5', 16KW, 2500VDC

Item #: 337544

Cat #: C40M40-40-005

UPC:

Documents & Guides
Antenna Jumper, LMR-400, N Plug to N Plug, 5 Foot, 16 KW, 2500 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Antenna Jumper, LMR-400, N Plug to N Plug, 5 Foot, 16 KW, 2500 Volt DC
Also known as: C40M40-40-005

Specifications

Length: 5 ft
Type: Antenna, Jumper Cable
Wattage: 16 kW
Length: 5 ft
Wattage: 16 kW
Type: Antenna, Jumper Cable

Customer Reviews

No reviews for this product
(0)