SQ BOX 31.9CU 1/2 3/4E-KO STL WELD

Item #: 337538

Cat #: 4-SDW-FB-SPL

UPC: 781720041619

Sign In or Register to view pricing and more.
Documents & Guides
Square Box, 31.9 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts and Ground Bump, Galvanized Steel, Welded Construction, For use with Conduit and with Flat Bracket

Overview

Square Box, 31.9 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts and Ground Bump, Galvanized Steel, Welded Construction, For use with Conduit and with Flat Bracket
Also known as: 781720041619, 4-SDW-FB-SPL

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)