1" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 337532

Cat #: CND100

UPC: 813192020042

Documents & Guides
1 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 813192020042, CND100

Specifications

Diameter: 1 in
Length: 10 ft
Material: 304 Stainless Steel
Diameter: 1 in
Material: 304 Stainless Steel
Length: 10 ft

Customer Reviews

No reviews for this product
(0)