Power Module, 12-130V AC/DC, 30mm, Guarded Terminals

Item #: 337529

Cat #: 800TC-N374

UPC: 612598993574

Sign In or Register to view pricing and more.
Documents & Guides
Power Module, 12 - 130 Volt AC/DC, 30 mm, Guarded Terminals

Overview

Power Module, 12 - 130 Volt AC/DC, 30 mm, Guarded Terminals
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-N374 from Rockwell Automation® is an 800T accessory. It is a 12-130 V AC/DC, universal led module. And it is for 800t/h illuminated operators. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598993574, 800TC-N374

Specifications

Size: 30 mm
Family / Style: 800T
Type: Power Module
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Size: 30 mm
Type: Power Module
Volts AC Range: 12 - 130
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)