2.5 - 4 A 191E

Item #: 337481

Cat #: 191E-AND3-CB40C

UPC: 611320945126

Sign In or Register to view pricing and more.
Documents & Guides
AB 191E-AND3-CB40C 2.5 - 4 A 191E

Overview

AB 191E-AND3-CB40C 2.5 - 4 A 191E
Economy Rev Starter W/Ckt-Bkr,2.5-4.0 A,Aux Cont 1 NOC & 1 NCC,110V 50 Hz / 120V 60 Hz.,100-C09,Ckt-Bkr Aux Cont 1 NOC & 1 NCC,140M-C2E, High Break
Also known as: 611320945126, 191E-AND3-CB40C

Specifications

Type: Reversing, Starter
Family / Style: 191
Type: Reversing, Starter
Family / Style: 191

Customer Reviews

No reviews for this product
(0)