Fluorescent Lamp, Preheat, T12, 24", 14W, 4200K

Item #: 33743

Cat #: F14T12/CW

UPC: 046135214097

Sign In or Register to view pricing and more.
Fluorescent Lamp, Preheat, T12, 14 Watt, 4200K, Base: Medium Bipin, Lumens: 650, CRI: 60, Rated Average Life: 9,000 Hrs. Length: 14 inch, Standard Case Qty: 30

Overview

Fluorescent Lamp, Preheat, T12, 14 Watt, 4200K, Base: Medium Bipin, Lumens: 650, CRI: 60, Rated Average Life: 9,000 Hrs. Length: 14 inch, Standard Case Qty: 30
Also known as: 046135214097, F14T12/CW

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 650
Material: Glass
Wattage: 14
Length: 14 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Material: Glass
Length: 14 in
Light Technology: Fluorescent
Lumens: 650
Wattage: 14
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)