Terminal Plug, Aluminum, 500 MCM, AL/CU Rated

Item #: 33740

Cat #: ACM-500

UPC: 783669009248

Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 500, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 500, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel.
Also known as: 783669009248, ACM-500, Pin Adapter, Pin Connector, High Plug

Specifications

Diameter: 0.813 in
Length: 3.630 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 600
Diameter: 0.813 in
Material: Aluminum
Allowable Gauge Range: 600
Length: 3.630 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)