![Junction Box, NEMA 4X, Hinged Cover, 14" x 12" x 8" Junction Box, NEMA 4X, Hinged Cover, 14" x 12" x 8"](https://rexel-cdn.com/products/image.jpg?i=3B6E45BF-877B-45B5-AA3C-8721D6B5786F&f=420)
Junction Box, NEMA 4X, Hinged Cover, 14" x 12" x 8"
Item #: 33735
Cat #: A14128PHC
UPC: 783510170776
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged, Solid Cover, 14 x 12 x 8 Inch, Polyester/Gray
Overview
Junction Box, NEMA 4X, Hinged, Solid Cover, 14 x 12 x 8 Inch, Polyester/Gray
nVent HOFFMAN HOFA14128PHC PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170776, A14128PHC
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Polyester |
Width: | 12 in |
Depth: | 8 in |
Mounting: | Surface |
Color: | Gray |
Height: | 14 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Width: | 12 in |
Mounting: | Surface |
Height: | 14 in |
Material: | Polyester |
Depth: | 8 in |
Color: | Gray |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)