LED Floodlight, 62W, 7095L, 5000K, 100-277VAC

Item #: 337268

Cat #: FMV7LCY/UNV176

UPC: 662276260528

Documents & Guides
LED Floodlight, 62 Watt, 7095 Lumen, 5000K, 70 CRI, 100-277 Volt AC, 108-250 Volt DC, Yoke Mounting, 7x6 Pattern Optics, IP66, Type 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 62 Watt, 7095 Lumen, 5000K, 70 CRI, 100-277 Volt AC, 108-250 Volt DC, Yoke Mounting, 7x6 Pattern Optics, IP66, Type 4X
Also known as: 662276260528, FMV7LCY/UNV176

Specifications

Mounting: Yoke
Wattage: 62
Color Temperature: 5000 (Bright White)
Lumens: 7000
Color: Gray
Light Technology: LED
Dimmable: No
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Gray
Dimmable: No
Wattage: 62
Lumens: 7000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)