29 Watt T8 U-Bent Fluorescent Bulb

Item #: 337257

Cat #: FB29T8/TL830/EW/ALTO-15/1

UPC: 046677226756

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 29W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 3000K. Length: 22-3/5 in. *Philips Part # 22675-3*

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 29W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 3000K. Length: 22-3/5 in. *Philips Part # 22675-3*
Also known as: 046677226756, FB29T8/TL830/EW/ALTO-15/1

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2600
Type: Rapid Start
Color Rendering Index (CRI): 85
Wattage: 29
Shape: T8-1-5/8 (U-Bend)
Length: 22.600 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Type: Rapid Start
Wattage: 29
Length: 22.600 in
Base: Medium Bi-Pin (G13)
Lumens: 2600
Color Rendering Index (CRI): 85
Shape: T8-1-5/8 (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)