Head for illuminated push button, XB4, metal, orange mushroom 40mm, 22mm, universal LED

Item #: 337174

Cat #: ZB4BW453

UPC: 785901506591

Sign In or Register to view pricing and more.
Head for illuminated push button, Harmony XB4, metal, orange mushroom 40mm, 22mm, universal LED, spring return, unmarked

Overview

Head for illuminated push button, Harmony XB4, metal, orange mushroom 40mm, 22mm, universal LED, spring return, unmarked
This Harmony XB4, illuminated 40mm mushroom orange button head operates with a spring return / impulse mechanism. This illuminated 40mm mushroom shape push button head for integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to its illuminated head. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. The clear boot prevents growth of bacteria in joints and gaps, it makes this product ideal for high hygiene environments. Its highly ergonomic mushroom push button shape makes it ideal for use in area where operator wear thick gloves or where users have impaired movements.
Also known as: 785901506591, ZB4BW453

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Material: Chrome
Diameter: 40 mm
Type: Illuminated, Mushroom, Pushbutton
Standards: California Proposition 65
Color: Yellow
IP/NEMA Rating: IP66
Size: 22.5 mm
Diameter: 40 mm
Standards: California Proposition 65
Mounting: Panel
Material: Chrome
Type: Illuminated, Mushroom, Pushbutton
Color: Yellow

Customer Reviews

No reviews for this product
(0)