Enclosure, NEMA 3R, Screw Cover, 24 x 24 x 12", Steel

Item #: 337135

Cat #: 242412RB

UPC: 806101015284

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 24 x 24 x 12 Inch, Steel/Galvanized

Overview

Enclosure, NEMA 3R, Screw Cover, 24 x 24 x 12 Inch, Steel/Galvanized
Also known as: 806101015284, 242412RB

Specifications

Width: 24 in
Height: 24 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 24 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)