Panel Interface Connector

Item #: 337084

Cat #: P-R2-K3RD3

UPC: 842864102007

Sign In or Register to view pricing and more.
P-R2-K3RD3 Panel Interface Connector with Category 5e RJ45; Panel Mount Housing; UL Type 4; Duplex Outlet; 3 Amp Circuit Breaker

Overview

P-R2-K3RD3 Panel Interface Connector with Category 5e RJ45; Panel Mount Housing; UL Type 4; Duplex Outlet; 3 Amp Circuit Breaker
Panel Interface Connector that typically mounts to the outside of a control panel housing. These programming ports eliminate the need to open the panel door and improve safety and compliance to NFPA 70e.
Also known as: 842864102007, P-R2-K3RD3

Specifications

Mounting: Panel, Bulkhead
IP/NEMA Rating: IP65, NEMA 4
Volts AC: 125
Connector Type: CAT 5E
Mounting: Panel, Bulkhead
Volts AC: 125
IP/NEMA Rating: IP65, NEMA 4
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)