This product may not be available in all locations.
Push Button, Extended, Illuminated, Momentary, Metal, Amber
Item #:
33708
Cat #:
800FM-LE0
UPC:
781180772405
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended, Momentary, Illuminated, Metal, Amber, Operator Only
Overview
Push Button, Extended, Momentary, Illuminated, Metal, Amber, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LE0 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated extended. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180772405, 800FM-LE0
Specifications
Color: | Amber |
Type: | Extended, Illuminated, Pushbutton |
Size: | 22.5 mm |
Family / Style: | 800F |
Color: | Amber |
Size: | 22.5 mm |
Type: | Extended, Illuminated, Pushbutton |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)