Disconnect Enclosure w/ Clamps, Type 4X, 24x21x8

Item #: 337075

Cat #: A24HS2108SS6LP

UPC: 783510636708

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Number of Clamps: 5, Dimensions: 24" x 21.38" x 8"

Overview

Disconnect Enclosure with Clamps, Type 4X, Material: Stainless Steel, Number of Clamps: 5, Dimensions: 24" x 21.38" x 8"
Also known as: 783510636708, A24HS2108SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)