Enclosure, NEMA 4/12, Concept Series, 36 x 30 x 20", Steel/Gray
Item #: 33703
Cat #: CSD363020
UPC: 783510777104
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 36 x 30 x 20 Inch, Steel With Gray Powder Coat Finish
Overview
Enclosure, NEMA 4/12, Concept Series, Hinge Cover With Quarter Turn Latch, 36 x 30 x 20 Inch, Steel With Gray Powder Coat Finish
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510777104, CSD363020
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Width: | 30 in |
Depth: | 20 in |
Material: | Steel |
Mounting: | Wall |
Height: | 36 in |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Depth: | 20 in |
Mounting: | Wall |
Width: | 30 in |
Material: | Steel |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)