Photoelectric sensors XU, XUX, reflex, Sn 14 m, 12...24 VDC, terminals

Item #: 337016

Cat #: XUX1APBNT16

UPC: 785901943358

Sign In or Register to view pricing and more.
Photoelectric sensors XU, XUX, reflex, Sn 14 m, 12...24 VDC, terminals

Overview

Photoelectric sensors XU, XUX, reflex, Sn 14 m, 12...24 VDC, terminals
This compact design single mode (reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode rectangular photoelectric sensor has a painted aluminium and polyamide construction, is mountable directly on a surface or bracket, thanks to its 4 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 2 LED display allows to identify status of the sensor and beam instability, to facilitate troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901943358, XUX1APBNT16

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)