Disconnect Switch, 60A, 600VAC, 250VDC, Non-Fusible, Right Handed

Item #: 33698

Cat #: 1494V-DS60

UPC: 781180163944

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Handed

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Handed
Also known as: 781180163944, 1494V-DS60

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Family / Style: 1494V
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Volts AC: 600
Poles: 3
Family / Style: 1494V
Amps: 60

Customer Reviews

No reviews for this product
(0)