Breaker, Lug In/Lug Out, 2P, 30A, 120VAC, Type QOU, 22kAIC

Item #: 336964

Cat #: QOU230VH

UPC: 785901559894

Sign In or Register to view pricing and more.
Breaker, Lug In/Lug Out, 2-Pole, 30 Amp, 120 Volt AC, Type QOU, 22 kAIC

Overview

Breaker, Lug In/Lug Out, 2-Pole, 30 Amp, 120 Volt AC, Type QOU, 22 kAIC
Also known as: 785901559894, QOU230VH

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)