This product may not be available in all locations.
Disconnect, 200A, 3P, 600VAC, Non-Fused, 5mm Shaft and Handle
Item #: 336944
Cat #: R9D3200U
UPC: 786685408392
Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch, 200 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 98. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.
Overview
Non-Fused Disconnect Switch, 200 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 98. For use with 5 mm Shafts and Handles. Integral Lug Kit Included.
The R9 Series (UL® 98 listed) non-fusible 100–1200A are manually operated multipole load-break switches. Quickmake, quick-break design provides safety isolation for any low voltage circuit.
Also known as: 786685408392, R9D3200U
Specifications
Amps: | 200 |
Phase: | 3 |
Poles: | 3 |
Type: | Disconnect, Non-Fused |
Mounting: | Base, DIN Rail |
Volts AC: | 600 |
Amps: | 200 |
Poles: | 3 |
Mounting: | Base, DIN Rail |
Phase: | 3 |
Type: | Disconnect, Non-Fused |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)