Junction Box, NEMA 4X, 12" x 10" x 6"

Item #: 33693

Cat #: A12106PHC

UPC: 783510170769

Documents & Guides
Junction Box, NEMA 4X, Hinged, Solid Cover, 12 x 10 x 6 Inch, Polyester/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Hinged, Solid Cover, 12 x 10 x 6 Inch, Polyester/Gray
nVent HOFFMAN HOFA12106PHC PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170769, A12106PHC

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polyester
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Special Program: Hoffman On Demand
Height: 12 in
Material: Polyester
Depth: 6 in
Width: 10 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)