Enclosure, Current Transformer, Mounting Rack Included, 10x36x36

Item #: 336899

Cat #: U5990-O

UPC: 784572631243

Sign In or Register to view pricing and more.
Enclosure, Current Transformer, Mounting Rack Included, 10 Inch Depth x 36 Inch Height x 36 Inch Width, Steel, NEMA 3R, Hinge Cover, Double Door

Overview

Enclosure, Current Transformer, Mounting Rack Included, 10 Inch Depth x 36 Inch Height x 36 Inch Width, Steel, NEMA 3R, Hinge Cover, Double Door
Also known as: 784572631243, U5990-O

Specifications

Depth: 10 in
Mounting: Surface
Width: 36 in
Height: 36 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Width: 36 in
Standards: California Proposition 65
Mounting: Surface
Height: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)