60 Watt T12 Slimline Instant Start Fluorescent Bulb

Item #: 33689

Cat #: F96T12/CW/SS

UPC: 046135298158

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Slimline, Instant Start Lamp, 60W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5300, CRI: 62, Color Temp: 4200K. Rated Average Life: 12,000 Hrs. Length: 96 in

Overview

Fluorescent, Slimline, Instant Start Lamp, 60W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5300, CRI: 62, Color Temp: 4200K. Rated Average Life: 12,000 Hrs. Length: 96 in
Also known as: 046135298158, F96T12/CW/SS

Specifications

Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Length: 8 ft, 96 in
Material: Glass
Wattage: 60
Lumens: 5300
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4200 (Cool White)
Length: 8 ft, 96 in
Wattage: 60
Light Technology: Fluorescent
Color Rendering Index (CRI): 62
Material: Glass
Lumens: 5300
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)