10 AWG THHN/THWN-2 Solid Copper, Purple, 2500'

Item #: 336858

Cat #: THHN10SOLPUR2500RL

UPC: 980100225568

Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 2500 foot Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100225568, THHN10SOLPUR2500RL

Specifications

Gauge: 10 AWG
Color: Purple
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Purple
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)