Breaker, Bolt-On, 40A, 2P, 120/240VAC, 10 kAIC

Item #: 336772

Cat #: QBGFEP2040

UPC: 786679145180

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC, 30 mA.

Overview

40 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC, 30 mA.
Also known as: 786679145180, QBGFEP2040

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)