This product may not be available in all locations.
Relay, Ice Cube, 8-Blade, Cradle Style, 10A, 2P, 185VDC Coil
Item #: 336743
Cat #: R10-E1X2-V185
UPC: 78519122910
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Blade, Cradle Style, 10 Amp, 2-Pole, 185 Volt DC Coil
Overview
Relay, Ice Cube, 8-Blade, Cradle Style, 10 Amp, 2-Pole, 185 Volt DC Coil
Also known as: 78519122910, R10-E1X2-V185
Specifications
Poles: | 2 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Base: | 8-Blade |
Volts DC Control: | 185 |
Poles: | 2 |
Type: | Relay, IceCube |
Base: | 8-Blade |
Amps: | 10 |
Mounting: | Socket |
Volts DC Control: | 185 |
Customer Reviews
No reviews for this product
(0)