Fuse, 10A, 700VAC, P Style, Semi-Conductor, Ferrules

Item #: 33664

Cat #: A70P10-1

UPC: 782001947095

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 10 Amp, 700 Volt AC, P Style, Semi-Conductor, Ferrule Cartridge

Overview

Fuse, 10 Amp, 700 Volt AC, P Style, Semi-Conductor, Ferrule Cartridge
Also known as: 782001947095, A70P10-1

Specifications

Speed: Fast Acting
Amps: 10
Type: Fuse, Semi-Conductor
Volts AC: 700
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Type: Fuse, Semi-Conductor
Mounting: Cartridge
Amps: 10
Volts AC: 700
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)