Telephone Cabinet, Flush Mount

Item #: 336628

Cat #: ATC24244F

UPC: 783510444693

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Type 1, 24.00x24.00x4.00, Gray, Steel

Overview

Telephone Cabinet, Type 1, 24.00x24.00x4.00, Gray, Steel
Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
Also known as: 783510444693, ATC24244F

Specifications

Depth: 4 in
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 24 in
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)