Enclosure, ABS Thermoplastic, IP66, 3 - 4P, 194E-A40/63

Item #: 33660

Cat #: 194E-G3663

UPC: 662468867924

Documents & Guides
Enclosure, ABS Thermoplastic, IP66, 3 - 4 Pole, 194E-A40/63, for PG Cable Glands
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, ABS Thermoplastic, IP66, 3 - 4 Pole, 194E-A40/63, for PG Cable Glands
Also known as: 662468867924, 194E-G3663

Specifications

IP/NEMA Rating: IP66
Poles: 3, 6, 4
Mounting: Base, DIN Rail
Type: Enclosure, ABS Thermoplastic
Material: Thermoplastic
Family / Style: 194E
IP/NEMA Rating: IP66
Mounting: Base, DIN Rail
Material: Thermoplastic
Poles: 3, 6, 4
Type: Enclosure, ABS Thermoplastic
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)