10KW 208V UNIT HTR

Item #: 336443

Cat #: EUH10B24CT

UPC: 781052023154

Sign In or Register to view pricing and more.
Documents & Guides
10KW 208V UNIT HTR

Overview

10KW 208V UNIT HTR
Also known as: 781052023154, EUH10B24CT

Specifications

Phase: 3, 1
Color: Almond
Volts AC: 208
Wattage: 10000
Phase: 3, 1
Volts AC: 208
Color: Almond
Wattage: 10000

Customer Reviews

No reviews for this product
(0)