Mic 4p M/m-attch Str Pg9 Scre

Item #: 33637

Cat #: 8A4006-32

UPC: 781725530835

Documents & Guides
Connector, Field Attachable, M12 Single Keyway, 4-Pin, Male
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connector, Field Attachable, M12 Single Keyway, 4-Pin, Male
Micro-Change industry standard connectors are rugged, compact, sealed connectors used for sensor/actuator connectivity in industrial control applications.
Also known as: 781725530835, 8A4006-32

Specifications

Gender: Male
Amps: 4
Mounting: Cable
Color: Black
Volts AC: 250
Material: Brass
Volts DC: 300
Pins: 4
Size: 4.100 - 8.100 mm
Gender: Male
Mounting: Cable
Volts AC: 250
Volts DC: 300
Size: 4.100 - 8.100 mm
Amps: 4
Color: Black
Material: Brass
Pins: 4

Customer Reviews

No reviews for this product
(0)