Smoke Alarm, 120V AC, Batt Back-Up, Wht

Item #: 33635

Cat #: 21007582

UPC: 047871075829

Smoke Detector, Ionization Sensor, 120Volts AC, Wire-In, 9V Alkaline Battery Back-Up, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Smoke Detector, Ionization Sensor, 120Volts AC, Wire-In, 9V Alkaline Battery Back-Up, White
The Kidde i5000 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V alkaline battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles sooner than ionization alarms.
Also known as: 047871075829, 21007582, smoke alarm, SMOKIE, Smoke Sniffer

Specifications

Diameter: 5.600 in
Depth: 1.800 in
Volts AC: 120
Mounting: Surface
Color: White
Type: Battery Backup
Diameter: 5.600 in
Volts AC: 120
Color: White
Depth: 1.800 in
Mounting: Surface
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)