Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp

Item #: 336262

Cat #: A20H2006SS6LP

UPC: 783510835705

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 20 x 20 x 6 Inch, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Wall-Mount, Continuous Hinge With Clamp, 20 x 20 x 6 Inch, Stainless Steel, Type: 316L
For use in indoor and outdoor corrosive environments that require a water-tight seal, the nVent HOFFMAN HOFA20H2006SS6LP enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510835705, A20H2006SS6LP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 20 x 20 x 6 in
Height: 20 in
Depth: 6 in
Material: Stainless Steel
Width: 20 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Material: Stainless Steel
Mounting: Wall
Size: 20 x 20 x 6 in
Depth: 6 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)