Enclosure, Type 4x, Hinged Cover, 6" x 6" x 4"

Item #: 33613

Cat #: A664PHC

UPC: 783510170714

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Hinged, Solid Cover, Size/Dims: 6 x 6 x 4 Inch, Polyester/Gray

Overview

Enclosure, Type 4x, Hinged, Solid Cover, Size/Dims: 6 x 6 x 4 Inch, Polyester/Gray
POLYPRO™ polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170714, A664PHC

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polyester
Mounting: Surface
Color: Gray
Height: 6 in
Width: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
Material: Polyester
Color: Gray
Width: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 6 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)