50 Amp Neozed Fuse, 400V, White

Item #: 336100

Cat #: 50NZ02

UPC: 051712835725

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp Neozed Fuse, 400Vac / 250Vdc, White, 100,000 Amp Interrupting Rating, Fuse Link

Overview

50 Amp Neozed Fuse, 400Vac / 250Vdc, White, 100,000 Amp Interrupting Rating, Fuse Link
Also known as: 051712835725, 50NZ02

Specifications

Class: gG/gL
Color: White
Amps: 50
Type: Time Delay
Class: gG/gL
Amps: 50
Color: White
Type: Time Delay

Customer Reviews

No reviews for this product
(0)