70W Wallpack, HPS

Item #: 3361

Cat #: TWS70S120PELPIM6

UPC: 784231177129

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 70W High Pressure Sodium, 120V, Polycarbonate Refractor, Photoelectronic Cell, Lamp Included

Overview

Wallpack, 70W High Pressure Sodium, 120V, Polycarbonate Refractor, Photoelectronic Cell, Lamp Included
Also known as: 784231177129, TWS70S120PELPIM6

Specifications

Wattage: 70
Volts AC: 120
Material: Plastic
Color: Bronze
Light Technology: HID
Wattage: 70
Material: Plastic
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)