Panelboard Interior, NQ, Main Lugs, 400A, AL Bus, 72 Spaces, 3PH, 4W, 240VAC, 48VDC

Item #: 336047

Cat #: NQ472L4

UPC: 785901502531

Sign In or Register to view pricing and more.
Panelboard Interior, NQ, Main Lugs, 400 Amp, Aluminum Bus, 72 Spaces, 3-Phase, 4-Wire, 240 Volt AC, 48 Volt DC

Overview

Panelboard Interior, NQ, Main Lugs, 400 Amp, Aluminum Bus, 72 Spaces, 3-Phase, 4-Wire, 240 Volt AC, 48 Volt DC
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. This NQ Panelboard interior has a main lug and is rated at 400 A and 3 phases. With 4 wire system with 72 circuits and aluminum busbar, these interiors provide protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. This interior provides protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. Interior is 57 inches tall and 10.44 inches wide. Lug connections will accept 1/0 AWG to 750 kcmil aluminum wire. This interior is UL listed and CSA certified. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Also known as: 785901502531, NQ472L4

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)