Lamp Module, Integrated LED, 240VAC, White, Latch Mount

Item #: 33604

Cat #: 800F-N7W

UPC: 662468120036

Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated, White LED, 240 Volt AC, Latch Mount

Overview

Lamp Module, Integrated, White LED, 240 Volt AC, Latch Mount
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-N7W from Rockwell Automation® is an 800F push-button LED module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120036, 800F-N7W

Specifications

IP/NEMA Rating: IP66
Size: 22.5 mm
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
Color: White
Volts AC: 240
IP/NEMA Rating: IP66
Type: LED, Lamp Module
Material: Plastic
Volts AC: 240
Size: 22.5 mm
Family / Style: 800F
Color: White

Customer Reviews

No reviews for this product
(0)