Fluorescent Lamp, Instant Start, T12, 96", 75W, 5000K

Item #: 33601

Cat #: F96T12/DSGN50

UPC: 046135298332

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 75 Watt, 5000K, Base: Single Pin, Lumens: 4400, 90 CRI, Design 50 Phosphor, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 29833* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Instant Start, T12, 75 Watt, 5000K, Base: Single Pin, Lumens: 4400, 90 CRI, Design 50 Phosphor, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 29833* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135298332, F96T12/DSGN50

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 75
Length: 8 ft, 96 in
Lumens: 4400
Material: Glass
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Material: Glass
Light Technology: Fluorescent
Wattage: 75
Lumens: 4400
Color Rendering Index (CRI): 90
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)