PVC Coated Aluminum Conduit, 1/2", 10' Length
Item #: 335999
Cat #: PRCONDUIT-AL-1/2
UPC: 784011212491
Sign In or Register to view pricing and more.
Documents & Guides
1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling
Overview
1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling
PVC coated rigid aluminum conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 784011212491, PRCONDUIT-AL-1/2
Specifications
Diameter: | 1/2 in |
Color: | Black |
Length: | 10 ft |
Material: | PVC Coated Aluminum |
Diameter: | 1/2 in |
Length: | 10 ft |
Color: | Black |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)