Lantern, Outdoor, 1-Light, 13W Max, Heirloom Bronze

Item #: 335926

Cat #: 88940BL-782

UPC: 785652026911

Documents & Guides
Lantern, Outdoor, 1 Light, 13W Max, Heirloom Bronze, Diameter: 6-1/2 in, Height: 15-1/4 in, GU24 Base
Sign In or Register to view pricing and more.

Overview

Lantern, Outdoor, 1 Light, 13W Max, Heirloom Bronze, Diameter: 6-1/2 in, Height: 15-1/4 in, GU24 Base
Also known as: 785652026911, 88940BL-782

Specifications

Wattage: 13
Color: Bronze
Mounting: Wall
Length: 15.250 in
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Mounting: Wall
Base: 2-Pin Twist Lock (GU24)
Color: Bronze
Length: 15.250 in

Customer Reviews

No reviews for this product
(0)